0 items

DWV Hub Plastic 90 Degree Street Elbow

ADWVV9S

  • SIZE
  • PRICE

DESCRIPTION

  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • End Connections: Hub, Spigot
  • For use where systems will not exceed 160° F
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • SCH 40 ABS
  • Size: 1/4" x 2"

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
End Connection 1
Hub
End Connection 2
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
ABS
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
2 in x 2 in
Type
DWV, Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday