0 items

DWV Hub PVC Cap

MUL02

  • SIZE
  • PRICE

DESCRIPTION

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1

SPECIFICATIONS

ASTM Specifications
ASTM D-1785
Clean Bagged
No
End Connection 1
DWV Hub
End Connections
DWV Hub
FM Approved
No
Fitting Size 1
10 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40S
Size
10 in
Type
DWV, Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday