Soap or Lotion Dispenser in Polished Nickel

You last purchased this on
 
Newport Brass

East Linear Soap or Lotion Dispenser in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Soap or Lotion Dispenser in Polished Nickel

  • Fast #
  • Part #N125/15
  • Item #1498894
  • Manufacturer Part #125/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Two piece brazed spout design
  • Available in 27 unique Finishes
  • 3-5/8" (9.2 cm) spout reach (c-c)
  • 13 fluid oz. (384 ml) capacity bottle included
  • 2-3/16" (5.6 cm) spout height at outlet
  • Removable spout for above deck refilling
  • Base with integral O-ring deck seal
  • Complements East Linear Series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
8 oz
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-3/5 in
Height:
2-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
2-3/16 in
Spout Reach:
3-5/8 in
Width:
1-7/8 in