0 items

Threaded 125# Black Cast Iron Eccentric Reducer

BCIER

DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Rating: 125#
  • Reducer Type: Eccentric
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B16.4
Clean Bagged
No
Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Material
Cast Iron
Pressure Class
125#
Size
1-1/4 in x 3/4 in
Type
Eccentric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday