0 items

End Seal Wrap

CESW

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2 in
Fitting Size 2
6 in
Fitting Sizes
2 in x 6 in
Fitting Type
Reducing
Material
Rubber
Material Type
Neoprene
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday