0 items

Epoxy Coated Hinged Split Ring Hanger for 3/8 in. Rods

FNW7001EC

Fits Pipe Size

Starting at $9.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-47 Grade 32510
Coating
Epoxy
FM Approved
No
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58 Type 12
Material
Malleable Iron
Rigid Conduit Size
3/8 in
UL Listed
No
Work Load Limit
180

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday