0 items

Epsom 2-Light Wall Lamp in Polished Chrome

E810312

Color Finish

(Pricing is for Polished Chrome)

$330.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Epsom
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Energy Star Compliant
No
Height
4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
No
Watts
5
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday