0 items

1-1/4 in. Threaded x NPT Extra Heavy Black Seamless Nipple 10-Piece

BXSAN10

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
End Connection 1
Threaded
End Connection 2
NPT
End Connections
Threaded x NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Seamless, Straight
Material
Carbon Steel
Number Of Pieces
10 Piece
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday