0 items

Extra Heavy Carbon Steel Long Radius 90 Degree Elbow

CLPWX9

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.3
ASTM Specifications
ASTM A-234
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Carbon Steel
Size
1/2 in x 1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday