Face Shield in Medium Green (Case of 36)
Face Shield in Medium Green (Case of 36)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low cost recyclable option
Specifications
- ANSI:
- ANSI Z87.1
- Color Finish Name:
- Medium Green
- Height:
- 8 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Thickness:
- 0.040 in