0 items

Pipeconx Female Flexible Saddle

PPCXT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Once installed, they are leak proof, chemical resistant and impervious to rust
  • Quick and economical, PIPECONX Universal Saddles are the perfect solutions for connecting to sewer main pipes
  • The flexible, durable PVC saddle, combined with the hardened PVC saddle shield, forms a tight seal
  • They are also unaffected by soil conditions

SPECIFICATIONS

End Connection 1
Female
End Connections
Female
Fits Pipe Size
6 in - 12 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday