0 items

Female Schedule 80 Plastic Adapter

CP80FA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Adapter Type: Female
  • Connection: Female
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday