0 items

Female Spring Check Valve

PFSCV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • FIP connection
  • Low cracking pressure: 1/2 psi
  • Not for use at or below ground level
  • Operating pressure: 400 WOG
  • Soft NBR seat for bubble tight shut off
  • Spring Loaded
  • Stainless steel springs with neoprene o-ring seal

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
210
NSF Certified
No
Recommended Valve Application
Oil, Water
UL Listed
Yes
Valve Seat Material
NBR
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday