0 items

Female x Copper Tee

CCFFCT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • CSA B125, NSF/ANSI Standard 61
  • Cast copper
  • Dezincification resistant
  • Easy to solder
  • End Connections: Female x Female x Sweat
  • Flanged and flared fitting options available
  • Special shapes available
  • Threaded and drop ear fitting options
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Female
End Connection 2
Female
End Connection 3
Copper
End Connections
Female x Copper
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 1/2 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday