0 items

Female x Male Straight Schedule 40 HDPE 90 Degree Elbow

SMS412

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1498
Application
Irrigation, Lawn Sprinklers
Clean Bagged
No
Color Finish
White
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday