0 items

G-Tek™ Fiber and Plastic Seamless Knit Blended Glove

P16560

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Cut 4, ANSI Cut A4
Collection
G-Tek™
Color Finish
Grey
Glove Size
M
Glove Type
Electronics, General Duty, Glass Cutting, Parts Assembly, Sharp Small Parts Handling, Sheet Metal Handling
Length
9-3/10 in
Material
Plastic, PolyKor™ Fiber
Material Type
Polyurethane
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday