0 items

ProPress® FKM Seal Element in Dull Black

V177

Diameter

1/2 in
Starting at $2.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 0 °F to 284°F
  • Can be used for ProPress® 316 fittings
  • For ProPress® 304 stainless steel fittings
  • excellent resistance to petroleum products and solvents
  • exceptional high temperature performance

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G
ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-554
Application
Commercial, Residential
CSA Certified
CSA B125.3
Clean Bagged
Yes
Collection
ProPress®
Color Finish
Black
Diameter
1/2 in
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
FKM
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday