0 items

Flanged 125# Black Cast Iron Reducing Tee

BCIF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Rating: 125#
  • Tee Type: Flanged

SPECIFICATIONS

ASME Specifications
ASME B16.4
Clean Bagged
No
Coating
Black
Color Finish
Black
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Cast Iron
Maximum Pressure
125 psi
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday