0 items

Flanged 125# Ductile Iron C110 Full Body 45 Degree Bend

F4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday