0 items

P-401 Flanged 125# Ductile Iron Wye

FYP4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Waterworks
Clean Bagged
No
Collection
P-401
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
Pipe Lining
Protecto P-401
Pressure Class
125#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday