0 items

Flanged x IPT Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

DTAPBFPC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-21.10, ASTM A-536
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
IPT
End Connections
Flanged x IPT
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
2 in
Flange Type
Blind
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
125#
Size
3 in x 2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday