0 items

Flanged x Plain End Ductile Iron C153 Short Body Adapter

MJFPEA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.15, ANSI C111, ANSI C115
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA A-21.15, AWWA C-110, AWWA C-111, AWWA C-115
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Flanged
End Connection 2
Plain End
End Connections
Flanged x Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday