0 items

ProPress® XLC Press x Flanged Copper Adapter Flange

V2085

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Easy to install
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

Application
Commercial, Residential
CSA Certified
CSA MSE-13
Clean Bagged
Yes
Collection
ProPress® XLC
End Connection 1
Press
End Connection 2
Flanged
End Connections
Press x Flanged
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Flange Type
Press
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-79/100 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday