0 items

Sioux Chief Gripper® Stainless Steel Floor Drain Strainer for 2 in. Pipe

S847

Diameter

Starting at $5.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Gripping fingers fit snugly inside pipe keeping strainer securely in place
  • Heavy-duty construction

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Gripper®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Product Type
Strainer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday