0 items

FNPT 150# Brass Flange

IBRTF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection: Threaded
  • Flange Type: Companion
  • Import
  • Material: brass
  • Rating: 150#

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Material Type
DZR
Origin
Global
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday