0 items

FNPT Brass 45 Degree Elbow

IBR4

  • SIZE
  • PRICE

DESCRIPTION

  • 125#
  • Import
  • Material: brass
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Pressure Class
125#
Size
1/8 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday