0 items

FNPT Schedule 80 PVC VITON Threaded Union

P80TUV

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-2464, ASTM D-2467
  • End Connections: Female NPT, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • SCH 80 PVC

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC, Viton
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday