0 items

Forged Brass Sweat 2-Piece Full Port Ball Valve with Lever Handle

PFR858P

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 WSP, 600 WOG includes waste cap
  • Full port
  • Not for use at or below ground level

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-19/50 in
Material
Brass
Maximum Pressure
150 WSP, 600 psi, 600 WOG
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Disc Material
PTFE
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday