0 items

Apollo Xpress® FTG x Copper Reducer

A100

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Apollo Xpress®
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fire Suppression System Rated
No
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2-1/2 in x 1-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday