0 items

Apollo Xpress® FTG x Copper Reducer

CFCRLFXP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-88
Clean Bagged
No
Collection
Apollo Xpress®
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-69/100 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday