0 items

FTG x Female DWV Cast Adapter

CCDWVFFA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast Copper
  • DWV
  • Dezincification resistant
  • End Connections: FTG x Female

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
FTG
End Connection 2
Female
End Connections
FTG x Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Cast Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday