0 items

94A Series Full Port Solder Ball Valve Sweat in Brass

A94A20

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stem packing nut

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
ASME Specifications
ASME 16.33, ASME B16.44
Collection
94A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
5-63/200 in
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Fire Protection, Fuel, HVAC
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday