0 items

4 in. Threaded Galvanized Steel Nipple

IGNP

Length

Starting at $48.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coating: Galvanized
  • Import
  • Material: carbon steel

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
4 in
Material
Carbon Steel
Origin
Global
Size
4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday