0 items

Victaulic Style 920 Grooved Galvanized Mechanical Tee

VC20GE1

  • SIZE
  • PRICE

DESCRIPTION

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Compliances
  • FM Approved
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 2 – 8" / DN50 –DN200
  • UL listed
  • ULC listed

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Galvanized
Collection
Style 920
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2-1/2 in
Material
Ductile Iron
Maximum Pressure
500 psi
Size
4 in x 4 in x 2-1/2 in
Type
Reducing

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday