0 items

Cooper B-Line Galvanized Hanger

BB3690FZN

Fits Pipe Size

Starting at $5.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
ASTM Specifications
ASTM A-1011
Coating
Zinc
FM Approved
No
Fits Pipe Size
1 in
Gauge
12
MSS Specifications
MSS SP-58, MSS SP-69
Material
Galvanized Steel
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday