0 items

MNPT x FNPT Galvanized Malleable Iron Bushing

IGB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Galvanized
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
3/8 in
Fitting Sizes
1 in x 3/8 in
Fitting Type
Reducing
Material
Malleable Iron
Origin
Global

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday