0 items

HEX 300# Galvanized Malleable Iron Bushing

GB

DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.14
ASTM Specifications
ASTM A-197
Clean Bagged
No
Coating
Galvanized
End Connection 1
HEX
End Connection 2
HEX
End Connections
HEX
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Malleable Iron
Origin
Domestic
Pressure Class
300#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday