0 items

Gas Ball Valve

A50GB01

Valve Size

Starting at $49.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
  • Made in the USA
  • Reversible steel lever handle
  • Wing and tee handle options

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
ASME Specifications
ASME B16.44
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-10
Material
Bronze
Maximum Pressure
5 psi
NSF Certified
No
UL Listed
Yes
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday