0 items

Multi-Fittings Corporation Gasket Reducing PVC Tee

MUL07324

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

CSA Certified
CSA B137.2
Clean Bagged
No
Color Finish
Blue
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
4000 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Schedule Class
CL150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday