0 items

Trench Tough Plus™ Barbed Straight PVC 45 Degree Elbow for C900 Pipe

MUL073668

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Brand Model Compatibility
C900 Pipe
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday