0 items

Trench Tough Plus™ Gasket C900 Straight PVC Sewer Cap

MUL273

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-900
Application
Sewer
CEC Compliant
Not for Sale in CA
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 1
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday