0 items

Gasket PVC Sewer Wye

MUL0433

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
10 in
Material
Plastic
Material Type
PVC
Maximum Temperature
73
NSF Certified
No
Size
15 in x 15 in x 10 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday