0 items

Gasket SDR 26 PVC Sewer Wye

MUL0671

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
No
Pressure Class
150#
Schedule Class
SDR 26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday