0 items

Multi-Fittings Corporation Trench Tough Plus™ Gasket x Spigot Straight PVC Manhole Adapter for C900 Pipe

MUL2731

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-900
Application
Sewer
Brand Model Compatibility
C900 Pipe
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 1
Gasket
End Connection 2
Spigot
End Connections
Gasket x Spigot
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday