0 items

Gate Valve Stem Extension

PS411

Material

Starting at $41.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon steel tube
  • No Centering Ring
  • Rock guard
  • Square socket on one end, 2" heavy square nut on the other
  • Two locking screws on valve nut

SPECIFICATIONS

Length
1 ft
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday