0 items

Sunset Glass Lens 4 Pack

ACM648010

Height

Starting at $55.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Neck Fitter
  • Transitional
  • White Opal Finish

SPECIFICATIONS

Average Life
1
Brand Model Compatibility
F3294-53
Collection
Sunset
Color Finish
Opal
Color Finish Category
Whites
Depth
4 in
Diameter
7 in
Glass Type
Mushroom
Height
4 in
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount
Length
7 in
Material
Glass
Maximum Temperature
480
Package Quantity
Pack of 4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday