0 items

Global Brass Bushing

IBRB

  • SIZE
  • PRICE

DESCRIPTION

  • Import
  • Material: brass

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
1 in
Fitting Size 2
1/4 in
Material
Brass
Origin
Global
Pressure Class
125#
Size
1 in x 1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday