0 items

Global Schedule 40 Grooved A53B Carbon Steel Pipe

GBPRGRA53B

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
End Connection 1
Grooved
End Connection 2
Grooved
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
2 in
Schedule Class
40
Type
A53B

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday