0 items

Elkay Gourmet 2-Hole 3-Bowl Self-rimming or Drop-in Kitchen Sink in Lustertone

ELGR43222

Color Finish

(Pricing is for Lustertone)

$2594.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowls are recessed 3/16" below outside edge of sink
  • Center bowl: 7 1/2"×15 3/4"×5 1/8"
  • Drain opening: 3 1/2"
  • Gourmet® satin finish
  • Highlighted inside top bowl radius
  • Left bowl: 14"×18"×10"
  • Minimum cabinet size: 48"
  • Right bowl: 13 1/2"×16"×8"
  • Underside of sink is fully protected by heavy duty Sound Guard™ undercoating

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 18 in x 9-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
19.4 gal
Center Bowl Size
7-1/2 in x 15-3/4 in x 5 in
Center Size
4 in
Collection
Gourmet
Color Finish
Lustertone
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center, Rear
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
3
Origin
Domestic
Overall Sink Size
43 in x 22 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Shape
Rectangular
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday