0 items

Newport Brass Alveston 18 in. Grab Bar

N10-37

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alveston
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Depth
3 in
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday